Rp158,600.00
Ex VAT
Rp176,046.00
Inc VAT
21 Variations Available
Product Details
Product Specification
Product Documents
Often used in the automotive and aerospace industries. The weight to strength ratio ensures the reliability and accessibility that is important in this type of environment.
Features and Benefits
• Made from chrome vanadium steel, fully chrome plated with a mirror finish and fully aluminium-free
• All have ball retaining grooves
Standards Met
• Conforms to DIN standards
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
EAN | 5036140134638 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Screwdriver Bit Socket |
UNSPSC Code | 27111704 |