logo

Kennedy-Pro

1/2in. Drive, Hexagon Socket, 22mm, Metric, 6 Point

SKU:

KEN5827500K

Rp148,100.00

Ex VAT

Rp164,391.00

Inc VAT

IN STOCK (50+)

    Product Details

    Designed for insertion/ removal of spark plugs. The Neoprene insert helps retain the spark plug and protect the insulation material from accidental damage. A unique double knurl gives a high grip essential for a quick tool change when hands are greasy.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140136281

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Hexagon Socket

    UNSPSC Code

    27111704