logo

Kennedy-Pro

3/8in. Drive, Bi-Hexagon Socket, 8mm, Metric, 12 Point

SKU:

KEN5825700K

Rp85,600.00

Ex VAT

Rp95,016.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available in a range of metric sizes, these 3/8" square drive, bi-hexagon deep sockets offer superior torque with minimal user exertion. Manufactured from chrome vanadium steel and complete with a chrome-plated, polished mirror finish. With a 12 point side and side drive, the deep socket gives a higher torque than normal sockets, grips worn nuts and will not round off existing nuts. Each socket possesses a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Requires only a one-twelfth turn to engage the next point of the socket.


    Features and Benefits
    • Manufactured from durable chrome vanadium steel for longevity
    • Polished mirror finish repels dirt and grime
    • Require only one-twelfth of a turn to engage the next part of the socket for quick fastening and loosening of nuts
    • Ball retaining groove ensures a positive fit with accessories and reduces slippage
    • 12 point and side drive allows you to deliver more torque than a standard socket


    Typical Applications
    • Engineering
    • Plumbing
    • DIY
    • Automotive


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140134171

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704