noscriptKennedyPro 1/4in. Drive, Hexagon Bit Socket, 7/32in. A/F, Imperial, 6 Point | Cromwell Tools
logo

KennedyPro

1/4in. Drive, Hexagon Bit Socket, 7/32in. A/F, Imperial, 6 Point

SKU:

KEN5824870K

Rp63,000.00

Ex VAT

Rp69,930.00

Inc VAT

IN STOCK (50+)

    Product Details

    These Hexagon screwdriver bits are ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work. Each component boasts a double knurl feature that gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Available in a range of sizes.


    Features and Benefits
    • Available in a range of sizes to suit your requirements
    • Manufactured from chrome vanadium steel for durability
    • Double knurl features makes for a quick tool change even with greasy or oily hands
    • 12 point bi-hexagon side drive allows you to deliver more torque than an average design
    • Chamfered edge ensures an easy fastener location
    • Aluminium free construction ensures non sparking for ultimate safety
    • Fully polished finish repels dirt and grime and makes for an easy component clean


    Typical Applications
    • Construction
    • DIY
    • Engineering


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/4in.

    EAN

    5036140133259

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704