logo

Kennedy-Pro

3/8in. Drive, Bi-Hexagon Socket, 7/16in. A/F, Imperial, 12 Point

SKU:

KEN5825470K

Rp60,900.00

Ex VAT

Rp67,599.00

Inc VAT

IN STOCK (38)

    Product Details

    Bi-Hexagon Sockets
    12 point – side drive design gives a higher torque than normal sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140133853

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704