logo

Yamoto

3/8in. Drive, Bi-Hexagon Socket, 5/8in. A/F, Imperial, 12 Point

SKU:

YMT5825910K

Rp57,800.00

Ex VAT

Rp64,158.00

Inc VAT

IN STOCK (50+)

    Product Details

    Constructed from chrome vanadium steel, with a chrome-plated mirror finish this 12 point socket has an innovative side drive design gives a higher torque than regular sockets, grip worn nuts and will not round off existing nuts. All have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.


    Features and Benefits
    • 12 point side design ensuring a higher torque
    • Grip worn nuts ensuring none round off of existing nuts
    • Positive fit for accessories due to ball retaining groove
    • Requires only one-twelfth turn to engage the next point of the socket for quick and ease of use
    • Constructed from Chrome Vanadium Steel for durability


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    3/8in.

    EAN

    5036140213579

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704