Rp650,000.00
Ex VAT
Rp721,500.00
Inc VAT
10 Variations Available
Product Details
Product Specification
Bi-hexagon. (12 point). This range of 1" (25mm) series sockets is the ultimate for high torque hand applications. The Bi-hexagon design gives strength and reliability under heavy loads. Used extensively in heavy plant, rail, shipyard and oil rig industries. The 12 point bi-hexagon side drive design gives a higher torque than normal sockets. Made from chrome vanadium and fully chrome plated with a mirror finish and aluminium-free. Chamfered leading edge ensures easy fastener location.
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1in. |
EAN | 5036140137523 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |