logo

Kennedy-Pro

3/4in. Drive, Bi-Hexagon Socket, 30mm, Metric, 12 Point

SKU:

KEN5828230K

Rp296,400.00

Ex VAT

Rp329,004.00

Inc VAT

IN STOCK (50+)

    Product Details

    A heavy duty range of 3/4in. square drive, metric bi-hexagonal sockets designed to cope with the demands of industrial agricultural machinery and heavy plant, static or mobile. All Kennedy® Professional sockets have a unique double knurl to give a high grip essential for a quick tool change when hands are greasy. All components are manufactured from chrome vanadium and fully chrome-plated with a mirror finish and aluminium-free. The chamfered leading edge ensures easy fastener location.


    Features and Benefits
    • Double knurl design allows you to grip the socket even when hands are greasy or oily, providing a quick tool change
    • Available in a variety of metric sizes to suit your requirements
    • Manufactured from chrome vanadium steel for maximum durability
    • Chamfered leading edge ensures easy fastener location to speed up work time
    • Chrome plated with a mirror finish for an easy tool clean


    Typical Applications
    • Engineering
    • Automotive
    • DIY
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/4in.

    EAN

    5036140137189

    ECLASS Code

    21040218

    Insulated

    No

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704