Rp252,000.00
Ex VAT
Rp279,720.00
Inc VAT
15 Variations Available
Product Details
Product Specification
Product Documents
A heavy duty range of 3/4in. square drive, metric bi-hexagonal sockets designed to cope with the demands of industrial agricultural machinery and heavy plant, static or mobile. All Kennedy® Professional sockets have a unique double knurl to give a high grip essential for a quick tool change when hands are greasy. All components are manufactured from chrome vanadium and fully chrome-plated with a mirror finish and aluminium-free. The chamfered leading edge ensures easy fastener location.
Features and Benefits
• Double knurl design allows you to grip the socket even when hands are greasy or oily, providing a quick tool change
• Available in a variety of metric sizes to suit your requirements
• Manufactured from chrome vanadium steel for maximum durability
• Chamfered leading edge ensures easy fastener location to speed up work time
• Chrome plated with a mirror finish for an easy tool clean
Typical Applications
• Engineering
• Automotive
• DIY
• Plumbing
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 3/4in. |
EAN | 5036140137141 |
ECLASS Code | 21040218 |
Insulated | No |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |