Rp167,000.00
Ex VAT
Rp185,370.00
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Available to purchase in varying sizes, these bi-hexagonal sockets possess a 12 point side drive design to give a higher torque than normal sockets. Able to grip worn nuts and also will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.
Features and Benefits
• Higher torque given due to the 12 point bi-hexagonal side drive
• Ball retaining groove on each face ensures a positive fit with varying accessories
• Require less turning to engage the next area of the socket for quick removal of fastening
• Manufactured from chrome vanadium steel for durability
Typical Applications
• Automotive
• Construction
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 1/2in. |
EAN | 5036140136366 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |