logo

Kennedy-Pro

1/2in. Drive, Bi-Hexagon Socket, 15mm, Metric, 12 Point

SKU:

KEN5826970K

Rp90,300.00

Ex VAT

Rp100,233.00

Inc VAT

IN STOCK (50+)

    Product Details

    With a 1/2" square drive, these vanadium steel bi-hexagonal sockets are the ideal product for working on hard to reach fastenings or more stubborn fastenings due to their 12 point design. Possessing a higher torque than normal sockets, this range of sockets can also effectively grip worn nuts and won't round off existing nuts. Finished with a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories.


    Features and Benefits
    • Side drive design gives a higher torque than regular sockets
    • Ball retaining groove on each product ensures a positive fit with compatible accessories
    • Manufactured from vanadium steel for durability
    • Available in a variety of sizes to allow you to purchase the size that best suits your requirements
    • Requires only a one-twelfth turn to engage the next point of the socket


    Typical Applications
    • Ideal for use when tightening or loosening hexagonal shaped fastenings in a variety of industries including:
    • Automotive
    • Construction
    • Agricultural
    • Plumbing


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    1/2in.

    EAN

    5036140135468

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704