noscriptKennedyPro 1/2in. Drive, Bi-Hexagon Socket, 14mm, Metric, 12 Point | Cromwell Tools
logo

KennedyPro

1/2in. Drive, Bi-Hexagon Socket, 14mm, Metric, 12 Point

SKU:

KEN5827570K

Rp165,900.00

Ex VAT

Rp184,149.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available to purchase in varying sizes, these bi-hexagonal sockets possess a 12 point side drive design to give a higher torque than normal sockets. Able to grip worn nuts and also will not round off existing nuts. All sockets have a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories. Require only a one-twelfth turn to engage the next point of the socket.


    Features and Benefits
    • Higher torque given due to the 12 point bi-hexagonal side drive
    • Ball retaining groove on each face ensures a positive fit with varying accessories
    • Require less turning to engage the next area of the socket for quick removal of fastening
    • Manufactured from chrome vanadium steel for durability


    Typical Applications
    • Automotive
    • Construction
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/2in.

    EAN

    5036140136342

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704