Rp52,500.00
Ex VAT
Rp58,275.00
Inc VAT
17 Variations Available
Product Details
Product Specification
Product Documents
Available in metric sizes, these 3/8" square drive, bi-hexagonal sockets are ideal for applications in which high torque is required. With a 12 point system and side drive design, each socket gives a higher torque than normal sockets, can grip worn nuts and will not round off existing nuts. Every socket possesses a ball-retaining groove on each face of the square drive and requires only a one-twelfth turn to engage the next point of the socket. Constructed from chrome vanadium steel with a highly polished, chrome plated, mirror finish.
Features and Benefits
• Ball retaining groove on each face of the drive ensures a positive fit with accessories
• 12 point design requires only a twelfth of a turn to engage with the next point of the socket for easy fastening and loosening
• Will grip even worn nuts and won't round off existing nuts
• Side drive design gives a higher torque than standards sockets
• Available in a range of metric sizes to suit your requirements
• Chrome vanadium steel construction is robust and bolsters product longevity
• Mirror finish repels grime and dirt and makes each socket easier to clean
Typical Applications
• Construction
• Engineering
• Assembly and Repair
• Automotive
• DIY
Attribute | Value |
---|---|
Brand | KennedyPro |
Drive Size | 3/8in. |
EAN | 5036140133709 |
ECLASS Code | 21040218 |
Size System | Metric |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |