logo

Kennedy-Pro

3/8in. Drive, Bi-Hexagon Socket, 11mm, Metric, 12 Point

SKU:

KEN5825290K

Rp52,500.00

Ex VAT

Rp58,275.00

Inc VAT

IN STOCK (50+)

    Product Details

    Available in metric sizes, these 3/8" square drive, bi-hexagonal sockets are ideal for applications in which high torque is required. With a 12 point system and side drive design, each socket gives a higher torque than normal sockets, can grip worn nuts and will not round off existing nuts. Every socket possesses a ball-retaining groove on each face of the square drive and requires only a one-twelfth turn to engage the next point of the socket. Constructed from chrome vanadium steel with a highly polished, chrome plated, mirror finish.


    Features and Benefits
    • Ball retaining groove on each face of the drive ensures a positive fit with accessories
    • 12 point design requires only a twelfth of a turn to engage with the next point of the socket for easy fastening and loosening
    • Will grip even worn nuts and won't round off existing nuts
    • Side drive design gives a higher torque than standards sockets
    • Available in a range of metric sizes to suit your requirements
    • Chrome vanadium steel construction is robust and bolsters product longevity
    • Mirror finish repels grime and dirt and makes each socket easier to clean


    Typical Applications
    • Construction
    • Engineering
    • Assembly and Repair
    • Automotive
    • DIY


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/8in.

    EAN

    5036140133693

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704