noscriptYamoto 1/2in. Drive, Bi-Hexagon Socket, 11mm, Metric, 12 Point | Cromwell Tools
logo

Yamoto

1/2in. Drive, Bi-Hexagon Socket, 11mm, Metric, 12 Point

SKU:

YMT5826930K

Rp42,000.00

Ex VAT

Rp46,620.00

Inc VAT

IN STOCK (38)

    Product Details

    These 12 point Bi-Hexagon Sockets feature a side drive design that gives a higher torque than normal sockets, can grip grip worn nuts and will not round off existing nuts. All products possess a ball-retaining groove on each face of the square drive, which ensures a positive fit with accessories and only require a one-twelfth turn to engage the next point of the socket. Aviailable in a range of metric sizes to suit your needs.


    Features and Benefits
    • Has the ability to grip worn nuts and will not round off even with regular use
    • Ball retaining groove ensures a positive fit with accessories for accurate and strong action
    • 12 point bi-hexagonal design delivers a higher torque than ordinary 6 point sockets
    • Available in a range of metric sizes to suit your needs


    Typical Applications
    • Automotive
    • DIY
    • Construction
    • Electrical
    • Plumbing


    Product Specification
    Attribute
    Value

    Brand

    Yamoto

    Drive Size

    1/2in.

    EAN

    5036140213876

    ECLASS Code

    21040218

    Size System

    Metric

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704