logo

Kennedy-Pro

3/4in. Drive, Bi-Hexagon Socket, 1-5/8in. A/F, Imperial, 12 Point

SKU:

KEN5828520K

Rp475,700.00

Ex VAT

Rp528,027.00

Inc VAT

IN STOCK (30)

    Product Details

    AF
    A heavy duty range designed to cope with the demands of industrial agricultural machinery and heavy plant, static or mobile. All Kennedy Professional sockets have a unique double knurl to give a high grip essential for a quick tool change when hands are greasy. Manufactured from chrome vanadium, fully chrome plated with a mirror finish and aluminium-free to ensure non-sparking. Chamfered leading edge ensures easy fastener location. Registered Design No. 2053516UK.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    Drive Size

    3/4in.

    EAN

    5036140137394

    ECLASS Code

    21040218

    Size System

    Imperial

    Socket Type

    Bi-Hexagon Socket

    UNSPSC Code

    27111704