noscriptKennedyPro 1/4in. Drive, Hexagon Bit Socket, 1/4in. A/F, Imperial, 6 Point | Cromwell Tools
logo

KennedyPro

1/4in. Drive, Hexagon Bit Socket, 1/4in. A/F, Imperial, 6 Point

SKU:

KEN5824230K

Rp117,600.00

Ex VAT

Rp130,536.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured from chrome vanadium steel with a chrome-plated finish, this 1/4" square drive to hex bit adaptor is used to easily convert square drive tooling to use hexagon bits.


    Features and Benefits
    • Chrome plated finish further protects the bit from wear and tear
    • Manufactured from chrome vanadium steel which makes for a durable product
    • Cost-effective way of changing tooling from square drive to hexagon bits without having to use a different tool


    Typical Applications
    • Construction
    • DIY
    • Automotive


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Drive Size

    1/4in.

    EAN

    5036140132016

    ECLASS Code

    21040218

    MFR Part No.

    040421BK22

    Size System

    Imperial

    Socket Type

    Hexagon Bit Socket

    UNSPSC Code

    27111704