Rp62,400.00
Ex VAT
Rp69,264.00
Inc VAT
7 Variations Available
Product Details
Product Specification
Ideal for assembly and servicing of small precision mechanisms associated with electrical, electronic, ignition and refrigeration work, these BA sized 1/4in. square drive sockets are manufactured from chrome vanadium steel. The product's double knurl feature gives a high grip which is essential for a quick tool change when your hands are greasy/oily. The 12 point bi-hexagon side drive design will give a higher torque than normal sockets (some products are single hexagon only, see below). Each component is finished with a chrome plating, a mirror finish and aluminium-free construction to ensure non-sparking. The product also possesses a chamfered leading edge ensures easy fastener location.
Features and Benefits
• 12 point bi-hexagonal side drive design provides a higher torque than standard hexagonal sockets
• Fully chrome plated for protection against corrosion
• Polished mirror finish repels dirt and grime making for an easier tool clean
• Aluminium free construction makes the sockets safe for non-sparking applications
• Double knurl feature ensures high grip even when hands are oily or greasy for quick tool change
• All components are manufactured from chrome vanadium steel for maximum duarbility
• Available in a range of BA sizes to suit your preferences and needs
• 0BA, 2BA, 3BA and 4BA are supplied as Bi-Hexagon (12 point)
• 1BA, 5BA and 6BA are supplied as Single Hexagon (6 point)
Typical Applications
• Engineering
• Electrical
• Automotive
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/4in. |
EAN | 5036140132795 |
ECLASS Code | 21040218 |
Size System | Imperial |
Socket Type | Bi-Hexagon Socket |
UNSPSC Code | 27111704 |