noscriptKennedy 045-4040-KB4S, Torx Key, L-Handle, Tamper-Proof Torx, T40 045-4040-KB4S | Cromwell Tools
logo

Kennedy

045-4040-KB4S, Torx Key, L-Handle, Tamper-Proof Torx, T40

SKU:

KEN6032400K

MPN:

045-4040-KB4S

Rp48,000.00

Ex VAT

Rp53,280.00

Inc VAT

IN STOCK (50+)

    Product Details

    This TXS tamper-proof torx key from Kennedy® is in an L-wrench shape. TXS keys are the same shape as standard TX keys, but have a security hole in the middle to prevent tampering.


    Features and Benefits
    • Security hole in the middle ensures tampering does not occur
    • Black oxide finish protects the keys from corrosion as well as general wear and tear
    • Manufactured from chrome-molybdenum steel making for a durable product


    Typical Applications
    • Automotive
    • Furniture Assembly
    • Bicyle Repair


    Product Specification
    Attribute
    Value

    Body Shape

    L-Handle

    Brand

    Kennedy

    EAN

    5036140046153

    ECLASS Code

    21040190

    Finish/Coating

    Black Oxide

    Handle Material

    Steel

    MFR Part No.

    045-4040-KB4S

    Number of Pieces

    1

    Overall Length

    85mm

    Pack Type

    Single

    Tip Material

    Steel

    Tip Size

    T40

    Tip Type

    Tamper-Proof Torx

    UNSPSC Code

    27111716