Rp320,000.00
Ex VAT
Rp355,200.00
Inc VAT
7 Variations Available
Product Details
Product Specification
These standard-duty, general purpose pipe wrenches are suited for use in a variety of applications including the plumbing industry for gripping pipes and nuts. With a cast iron frame, drop forged handles and serrated jaws, the product guarantees a secure grip. All moving parts are heat-treated and the product is available to purchase in a range of sizes.
Features and Benefits
• Cast iron frame is robust
• Drop forged handle and jaws make for increased product longevity
• All moving parts are heat-treated for bolstered durability
• Jaws serrated in the opposite direction for improved grip
• Available in a variety of sizes to suit the users needs
Typical Applications
• Plumbing
• Automotive
• Engineering
• DIY
Standards
• Conform with BS 3594 : Part 1
Attribute | Value |
---|---|
Brand | Kennedy |
Capacity | 27mm |
EAN | 5036140142350 |
ECLASS Code | 21040190 |
Handle Colour | Red |
Handle Material | Cast Iron |
Handle Type | Adjustable |
Jaw Material | Dropped Forged |
Jaw Type | Standard |
Maximum Jaw Capacity | 27mm |
Number of Pieces | 1 |
Overall Length | 205mm |
Standards Met | BS 3594 : Part 1 |
Type | Pipe Wrench |
UNSPSC Code | 27111708 |