noscriptKennedyPro Single End, Ratcheting Combination Spanner, 7/16in., Imperial | Cromwell Tools
logo

KennedyPro

Single End, Ratcheting Combination Spanner, 7/16in., Imperial

SKU:

KEN5822181K

Rp251,800.00

Ex VAT

Rp279,498.00

Inc VAT

IN STOCK (50+)

    Product Details

    AF
    Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion resistant and easy to clean. Conforms to ANSI 8107.6.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140129443

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Overall Length

    113mm

    Single or Double End

    Double End

    Standards Met

    ANSI 8107.6.

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726