logo

Kennedy

Double End, Ring Spanner, 5/8in. x 11/16in.in., Imperial

SKU:

KEN5821320K

MPN:

GBXC2022S

Rp232,100.00

Ex VAT

Rp257,631.00

Inc VAT

IN STOCK (50+)

    Product Details

    Made from chrome vanadium steel with a satin finish body and highly polished heads, with double ended closed jaw bi-hexagon offset. Conform to DIN 838.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    EAN

    5036140128828

    ECLASS Code

    21040105

    End Style

    Closed

    Finish/Coating

    Satin

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Number of Points

    12

    Overall Length

    255mm

    Single or Double End

    Double End

    Standards Met

    DIN 838

    Type

    Ring Spanner

    UNSPSC Code

    27111726