logo

Kennedy-Pro

Single End, Ratcheting Combination Spanner, 3/8in., Imperial

SKU:

KEN5822180K

Rp243,200.00

Ex VAT

Rp269,952.00

Inc VAT

IN STOCK (50+)

    Product Details

    AF
    Manufactured from quality chrome vanadium steel with hardened jaws and high polish mirror finish, corrosion resistant and easy to clean. Conforms to ANSI 8107.6.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140129436

    ECLASS Code

    21040105

    End Style

    Combination

    Finish/Coating

    Mirror Finish

    Insulated

    No

    Material

    Chrome Vanadium Steel

    Metric or Imperial

    Imperial

    Overall Length

    97mm

    Single or Double End

    Double End

    Standards Met

    ANSI 8107.6.

    Type

    Ratcheting Combination Spanner

    UNSPSC Code

    27111726