logo

Kennedy-Pro

Single End, Non-Sparking Open End Slogging Spanner, 24mm, Metric

SKU:

KEN5756600K

MPN:

160-24

Rp1,207,000.00

Ex VAT

Rp1,339,770.00

Inc VAT

IN STOCK (9)

    Product Details

    Ring End Slogging Wrench
    With flat striking faces to allow hammer blows to be used to loosen or tighten stubborn fasteners.


    Spark-resistant tools are used to eliminate the chances of accidental fires or explosions in potentially combustible or explosive environments. They resist the sparks that a standard tool could potentially create when striking hard surfaces. The use of spark resistant tools is essential in many industrial applications such as petroleum and chemical manufacturing, spray booth operations, the marine industry, the mining industry, the paper industries, or any location where flammable vapours or combustible residues are present. Aluminium-bronze spark resistant safety tools are manufactured to 25HRC and offer a breaking strain of 75 - 85kgf/mm2.
    Spark-resistant tools must be maintained with special care. Frequent cleaning/re-dressing to remove ferrous particles or contaminants, which may impair the spark-resistant properties, is essential.


    Product Specification
    Attribute
    Value

    Brand

    Kennedy-Pro

    EAN

    5036140125667

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    No

    Material

    Aluminium Bronze

    Metric or Imperial

    Metric

    Overall Length

    140mm

    Single or Double End

    Single End

    Spanner Size

    24mm

    Type

    Non-Sparking Open Ended Slogging Spanner

    UNSPSC Code

    27111726