noscriptKennedyPro Single End, Insulated Open End Spanner, 10mm, Metric - | Cromwell Tools
logo

KennedyPro

Single End, Insulated Open End Spanner, 10mm, Metric

SKU:

KEN5348800K

MPN:

-

Rp537,600.00

Ex VAT

Rp596,736.00

Inc VAT

IN STOCK (32)

    Product Details

    Single End Open Jaw.
    Chrome vanadium single ended open jaw spanners.
    Fully insulated to conform to VDE 0680/201 and EN 60900:2012 standards for safe electrical applications up to 1000V.
    Spanner dimensions conform to DIN 7446.


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    EAN

    5036140114654

    ECLASS Code

    21040105

    End Style

    Open

    Insulated

    Yes

    Metric or Imperial

    Metric

    Single or Double End

    Single End

    Spanner Size

    10mm

    Standards Met

    EN 60900:2012 VDE 0680/201

    Type

    Insulated Open End Spanner

    UNSPSC Code

    27111726