logo

Rutland

Hose End Connector, Plastic, 1/2in., Yellow/Black

SKU:

RTL5234520K

MPN:

DY8010

Rp43,400.00

Ex VAT

Rp48,174.00

Inc VAT

IN STOCK (13)

    Product Details

    With a snap on action to attach, this 13mm (1/2") fitting is for use on the end of the hose which connects to the supply.


    Features and Benefits
    • 13mm (1/2") bore size is the standard size used for hose supply, making it a universal and versatile product
    • A crucial part to ensure your hose supply and hose connection is solid and does not leak
    • Supplied in a classic green and black colourway to suit any environment


    Typical Applications
    • Agriculture
    • Domestic
    • Gardening


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Rutland

    Colour

    Yellow/Black

    EAN

    5036140022522

    ECLASS Code

    27140903

    Hose Diameter

    1/2in.

    Includes

    N/A

    Individual or Set

    Individual

    Material

    Plastic

    MFR Part No.

    HEC001

    Product Type

    Hose End Connector

    UNSPSC Code

    40142008