logo

KennedyPro

Magnetic Tray - Dish, To Suit To magnetise to most metal surfaces

SKU:

KEN5946500K

MPN:

ES-10210

Rp600,000.00

Ex VAT

Rp666,000.00

Inc VAT

IN STOCK (50+)

    Product Details

    Steel tool/parts tray with a durable, hard-wearing and corrosion-resistant powder coated finish.


    Features and Benefits
    • Three high strength magnets in protective non-scratch rubber coating
    • Corrosion resistant finish for excellent durability, even when subject to poor conditions


    Typical Applications
    • Suitable for keeping small parts, components and tools near to hand when working on vehicles, domestic appliances and other equipment


    Product Specification
    Attribute
    Value

    Brand

    KennedyPro

    Dimensions

    210 x 115 x 31mm

    EAN

    5036140013391

    MFR Part No.

    21T144CB01

    Product Type

    Magnetic Tray/Dish

    Suitable for Case

    To magnetise to most metal surfaces

    UNSPSC Code

    24111507