Rp41,500.00
Ex VAT
Rp46,065.00
Inc VAT
2 Variations Available
Product Details
Product Specification
Made from steel, bright chrome plated and can be fixed or loose in a toolbox, or fitted to a bench or wall.
Can be used with any size square drive socket.
Attribute | Value |
---|---|
Brand | Kennedy-Pro |
Drive Size | 1/2 1/4 3/8in. |
Drive Type | Square |
EAN | 5036140138070 |
ECLASS Code | 21040211 |
No. of Teeth | N/A |
Overall Length | 420mm |
Product Type | Socket Rail |
UNSPSC Code | 27111700 |