SKU:
KBE2701375C
MPN:
DP2210
Rp1,445,700.00
Ex VAT
Rp1,604,727.00
Inc VAT
Product Details
Product Specification
Product Documents
DP2210
10mm Jacobs chuck, stall resistant, heavy duty bearings, 1/2" HP motor, 3/8" - 24 spindle thread.
Features and Benefits
• Featuring stall resistance
• Teasing throttle
• Durable, heavy duty bearings
Specifications:
Air inlet thread: 1/4" NPT.
Minimum air hose size (ID): 3/8"(10mm).
Chuck capacity: 10mm.
Spindle thread: 3/8" - 24.
Air pressure: 90PSI/6.3Bar.
Air consumption: 4cfm* (113 ltr/min).
Sound pressure level: 85dBA.
Sound power level: 101dBA.
Vibration level: 1.5m/s².
Overall length: 180mm.
*Based on a 15 second cycle per minute average use.
Attribute | Value |
---|---|
Air Consumption | 113CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Brand | Kobe Red Line |
Chuck Capacity | 10mm |
Chuck Type | Keyed |
Compatible Hose Inner Diameter | 10mm |
EAN | 5036140089020 |
ECLASS Code | 21052003 |
Features | Teasing Throttle |
Height | 145mm |
Item | Air Drill Driver |
Length | 180mm |
MFR Part No. | DP2210 |
Model Number | DP2210 |
No Load Speed | 2200rpm |
Noise / Vibration Information | Vibration Uncertainty K: 0.12m/s² |
Power | 373W |
Power Source | Air |
Reversibility | Non-reversible |
UNSPSC Code | 27112703 |
Weight | 1.2kg |
Width | 44mm |