Rp5,990,600.00
Ex VAT
Rp6,649,566.00
Inc VAT
Product Details
Product Specification
Product Documents
This mini belt sander kit contains 9 flexible abrasive belts and 5 contact arms as well as the sander body to be as versatile as possible. Rated for continuous use, the product uses 6, 10, 13 and 20mm wide by 457mm long abrasive belts. The belt sander boasts an adjustable multi-positional sanding arm angle with a speed regulator and rear handle exhaust with noise baffler.
Features and Benefits
• Speed regulator for full control
• Supplied with 9 flexible abrasive belts and 5 contact arms for versatility
• Adjustable multi-positional sanding arm angle
• Rear handle exhaust with noise baffler
Contents
• Contact arms: 6, 10, 13, 20mm with flat roller. 10mm with rounded roller
• Surface preparation file belts: 20mm: P80 grit (coarse), 13mm: P300 grit (fine)
• Aluminium oxide file belts: 20mm: P60, P80 grit, 13mm: P80, P120 grit, 10mm: P120, P150 grit, 6mm: P150 grit. 4mm hexagon key L-wrench
Typical Applications
• Suitable for shaping, paint removal, weld sanding, smoothing and rust removal on flat or curved surfaces
Attribute | Value |
---|---|
Air Consumption | 4CFM |
Air Inlet Size | 1/4in. |
Air Pressure | 90psi |
Belt Length | 457mm |
Belt Width | 13mm |
Brand | Kobe Blue Line |
EAN | 5036140046306 |
Exhaust Location | Rear Handle |
Item | Air Belt Sanders |
Length | 390mm |
MFR Part No. | XSB613K |
Model Number | XSB613K |
No Load Speed | 18000rpm |
Noise / Vibration Information | Noise Level: 84dBA Sound Power; 92dBA Vibration: 0.8m/s |
Power | 450W |
Power Source | Air |
UNSPSC Code | 27112708 |
Weight | 1.36kg |