Rp14,451,400.00
Ex VAT
Rp16,041,054.00
Inc VAT
Product Details
Product Specification
Product Documents
This 1" drive pistol grip air impact wrench features excellent specifications, offering maximum user comfort and durability. It has been designed for extensive periods of heavy duty use. With a max torque of 2712 Nm, the tool can handle heavy assembly and automotive tasks on large vehicles. The side handle allows for safe and easy use when handling the 9kg impact wrench.
Features and Benefits
• Front or rear mounting spring balance loop
• Forward/reverse switch and three position power regulator for easy adjustment during various tasks
• Oiling points allow for daily maintenance
Typical Applications
• Ideal for heavy duty applications in production environments, such as steel assembly, automotive tyre changing and heavy machinery adjustments
Attribute | Value |
---|---|
Air Consumption | 6CFM |
Air Inlet Size | 1/2in. |
Air Pressure | 90psi |
Body Style | Pistol Grip |
Brand | Kobe Blue Line |
Compatible Hose Inner Diameter | 13mm |
Drive Size | 1in. |
EAN | 5036140045651 |
ECLASS Code | 21052003 |
Height | 270mm |
Item | Air Impact Wrench |
Length | 290mm |
Max. Torque Rating | 2712Nm |
MFR Part No. | KPI295 |
Model Number | KPI295 |
No Load Speed | 3400rpm |
Power Source | Air |
Torque Range | (Fwd) - 2,240Nm |
UNSPSC Code | 27112713 |
Weight | 9.7kg |
Width | 120mm |