Rp2,723,700.00
Ex Tax
Rp3,023,307.00
Inc Tax
Product Details
Product Specification
Product Documents
Three-piece stepped cone drill set manufactured from high-speed steel, resulting in long tool life and extra durability.
Features and Benefits
• Three-piece stepped cone drill set - each step produces specific-sized, parallel holes, with the maximum material thickness being determined by the length of the step
• Manufactured from high-speed steel
• Long tool life and extra durability
• Designed for use with power tools or pedestal drilling machines and an extensive range of industrial applications
• The drills can produce or enlarge holes in sheet metals without the need for centre punch or pilot holes
• Supplied in a plastic case for easy organisation
Contents
• 4 to 12mm, 9 steps, 6mm shank
• 4 to 20mm, 9 steps, 8mm shank
• 4 to 30mm, 14 steps, 10mm shank
Material Applications
• Sheet metal
Attribute | Value |
---|---|
Brand | Sherwood |
Case Type | Plastic Case |
Drill Size Included | 4 to 30mm |
EAN | 5036140161719 |
ECLASS Code | 21010101 |
Finish/Coating | Uncoated |
Individual or Set | Set |
ISO Category | O |
Material | High Speed Steel |
Material Application | Sheet Metal |
Number of Pieces | 3 |
Number of Steps | 14 9 |
Range | 4 to 12 4 to 20 4 to 30mm |
Shank Diameter | 10mm 6mm 8mm |
UNSPSC Code | 23241639 |