logo

Sherwood

Plug Tap, Straight Flute, 3/8in. x 19 BSPF, High Speed Steel, BSPF, Bright

SKU:

SHR0852030C

MPN:

-

Rp519,000.00

Ex VAT

Rp576,090.00

Inc VAT

IN STOCK (34)

    Product Details

    Sherwood HSS Taps are the general purpose option for thread cutting in most materials including steel, some stainless steels, cast irons and non-ferrous materials such as Aluminium, Brass and many others.


    Manufactured with precision ground flutes for producing accurate class 2 thread forms, with a medium fit tolerance. Sherwood Tap dimensions conform to ISO529


    Features and Benefits
    • High speed steel construction for increased tool durability
    • Class 2 thread forms / medium fit tolerance
    • Precision ground flutes for increased cutting accuracy
    • Bright finish with excellent wear resistance for prolonged tool life


    Standards
    • Tap dimensions to ISO529


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Chamfer

    Plug

    Class of Fit

    2B

    Dimensions Standard

    ISO 529

    EAN

    5036140182509

    ECLASS Code

    21010210

    Finish/Coating

    Bright

    ISO Category

    K M N P

    Material

    High Speed Steel

    Material Application

    Aluminium Cast Iron Stainless Steel Steel

    Number of Flutes

    4

    Overall Length

    75mm

    Shank Diameter

    12.5mm

    Square Width

    10mm

    Thread Direction

    Right Hand

    Thread Length

    21mm

    Thread Size

    3/8in.

    Thread Standard

    BSPF

    Threading Tap Type

    Hand Tap

    TPI

    19

    UNSPSC Code

    27112806