SKU:
SWT1850021Y
Rp416,000.00
Ex VAT
Rp461,760.00
Inc VAT
9 Variations Available
Product Details
Product Specification
Spiral Point/Gun Nose - ISO Metric Coarse
HSS-EV Oxidised Finish. For through holes. Taper lead to DIN form B. (3.5 x P to 5.5 x P). Tapping tolerance to 6H.
Manufactured to DIN 371/376.
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140208315 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Brass Bronze Mild Steel Non-Alloy Carbon Steel |
Material Grade | M35 |
Number of Flutes | 3 |
Overall Length | 80mm |
Pitch | 1mm |
Shank Diameter | 6mm |
Square Width | 4.9mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 17mm |
Thread Size | M6 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |