SKU:
SWT1858009G
Rp543,600.00
Ex VAT
Rp603,396.00
Inc VAT
6 Variations Available
Product Details
Product Specification
Lubrication grooves are a feature of all taps of M3.0 and over. Manufactured to DIN 371/376.
Fluteless - HSS-EV (TiN Coated)
For through and blind holes.
Taper lead to DIN form B
(3.5 x P to 5.5 x P). Tapping tolerance to 6H.
ISO Metric Coarse
Attribute | Value |
---|---|
Brand | SwissTech |
Class of Fit | 6H |
EAN | 5036140209817 |
ECLASS Code | 21010210 |
Finish/Coating | TiN |
Individual or Set | Individual |
Material | Vanadium High Speed Steel |
Material Application | Aluminium Magnesium Alloys Zinc Alloys |
Material Grade | M35 |
Overall Length | 56mm |
Pitch | 0.5mm |
Shank Diameter | 3.5mm |
Square Width | 2.7mm |
Tap Type | Fluteless |
Thread Direction | Right Hand |
Thread Length | 11mm |
Thread Size | M3 |
Thread Standard | Metric Coarse |
Threading Tap Type | Machine Tap |
UNSPSC Code | 27112806 |