SKU:
SHR0851340E
Rp361,200.00
Ex VAT
Rp400,932.00
Inc VAT
6 Variations Available
Product Details
Product Specification
IS0 529 - Spiral Point/Gun Nose
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6H |
Dimensions Standard | ISO 529 |
EAN | 5036140280212 |
ECLASS Code | 21010210 |
Finish/Coating | Steam Tempered |
Individual or Set | Individual |
Material | High Speed Steel |
Material Grade | M2 |
Number of Flutes | 3 |
Overall Length | 53mm |
Shank Diameter | 5mm |
Square Width | 4mm |
Tap Type | Spiral Point |
Thread Direction | Right Hand |
Thread Length | 16mm |
Thread Size | 3/16in. |
Thread Standard | BSW |
Threading Tap Type | Machine Tap |
TPI | 24 |
UNSPSC Code | 27112806 |