logo

Sherwood

Counterbore Set, Counterbore, Plain Shank, Set of 7, High Speed Steel, Uncoated

SKU:

SHR0219010A

Rp3,902,900.00

Ex VAT

Rp4,332,219.00

Inc VAT

IN STOCK (50+)

    Product Details

    7 piece set of solid counterbores manufactured from durable high speed steel and supplied in a handy case for easy tool selection and portability.


    Features and Benefits
    • HSS construction for excellent tool durability
    • Supplied in a handy carry case for easy portability


    Contents
    • Sizes: M3, M4, M5, M6, M8, M10, M12


    Standards
    • Manufactured to manufacturers standard


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    EAN

    5036140162396

    ECLASS Code

    21010100

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Number of Pieces

    7

    Shank Type

    Plain

    Standards Met

    BS328 : 5 : 1983

    Tool Type

    Counterbore

    UNSPSC Code

    27112812