SKU:
SHR0208150A
Rp1,552,500.00
Ex VAT
Rp1,723,275.00
Inc VAT
Product Details
Product Specification
High performance and multi flute, this 5 piece set is manufactured from HSS-E cobalt and designed for deburring and chamfering. The straight shank and ground flute design allows for stability and precision with a 60° cutting angle.
Features and Benefits
• High speed steel and cobalt construction for toughness
• Ground flutes for greater cutting precision
• Straight shank for greater cutting stability
Contents
• Sizes: 6, 8, 10, 12.5 and 16mm
Standards
• Manufactured to manufacturers standards
Attribute | Value |
---|---|
Brand | Sherwood |
Countersink Angle | 60° |
Cutting Diameter | 10 12.5 16 6 8mm |
EAN | 5036140270145 |
ECLASS Code | 21010100 |
Finish/Coating | Bright |
Material | Cobalt High Speed Steel |
Number of Pieces | 5 |
Shank Type | Straight |
Standards Met | BS328:Part 5:1983 |
Tool Type | Countersink |
UNSPSC Code | 27112812 |