Rp871,500.00
Ex VAT
Rp967,365.00
Inc VAT
4 Variations Available
Product Details
Product Specification
ISO 2284
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Dimensions Standard | ISO 2284 |
EAN | 5036140185081 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 1-1/2in. |
Thread Direction | Right Hand |
Thread Size | 3/8in. x 19 |
Thread Standard | BSPT |
UNSPSC Code | 27112805 |