logo

Sherwood

BSPF, Threading Die, 3/8in. x 19, High Speed Steel, Right Hand

SKU:

SHR0868700K

MPN:

-

Rp472,500.00

Ex VAT

Rp524,475.00

Inc VAT

IN STOCK (50+)

    Product Details

    BS 1127.
    For use in diestocks to produce external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6g

    Dimensions Standard

    BS 1127

    EAN

    5036140184930

    ECLASS Code

    21010200

    Material

    High Speed Steel

    Outside Diameter

    1-1/2in.

    Thread Direction

    Right Hand

    Thread Size

    3/8in. x 19

    Thread Standard

    BSPF

    UNSPSC Code

    27112805