noscriptSherwood BSW, Threading Die, 3/8in. x 16, High Speed Steel, Right Hand | Cromwell Tools
logo

Sherwood

BSW, Threading Die, 3/8in. x 16, High Speed Steel, Right Hand

SKU:

SHR0865810K

Rp203,200.00

Ex VAT

Rp225,552.00

Inc VAT

IN STOCK (46)

    Product Details

    BS 1127
    For use in diestocks to produce external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    6g

    Dimensions Standard

    BS 1127

    EAN

    5036140282186

    ECLASS Code

    21010200

    Material

    High Speed Steel

    Outside Diameter

    1-5/16in.

    Thread Direction

    Right Hand

    Thread Size

    3/8in. x 16

    Thread Standard

    BSW

    UNSPSC Code

    27112805