logo

Sherwood

Metric Coarse, Threading Die, M18 x 2.5, High Speed Steel, Right Hand

SKU:

SHR0860860K

Rp366,300.00

Ex VAT

Rp406,593.00

Inc VAT

IN STOCK (50+)

    Product Details

    Manufactured to BS 1127 standards the Sherwood range of HSS ground thread dies are designed for use in diestocks to produce external screw threads.


    Features and Benefits
    • High speed steel constriction for increased tool hardness
    • Ground threads for greater tool accuracy


    Typical Applications
    • Diestocks
    • External screw threads


    Standards
    c


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Dimensions Standard

    BS 1128

    EAN

    5036140183230

    ECLASS Code

    21010200

    Finish/Coating

    Uncoated

    Material

    High Speed Steel

    Outside Diameter

    1-1/2in.

    Thread Direction

    Right Hand

    Thread Size

    M18 x 2.5

    Thread Standard

    Metric Coarse

    UNSPSC Code

    27112805