Rp93,500.00
Ex VAT
Rp103,785.00
Inc VAT
12 Variations Available
Product Details
Product Specification
BS 1127
For use in diestocks to produce external screw threads.
Attribute | Value |
---|---|
Brand | Sherwood |
Class of Fit | 6g |
Dimensions Standard | BS 1127 |
EAN | 5036140184473 |
ECLASS Code | 21010200 |
Material | High Speed Steel |
Outside Diameter | 13/16in. |
Thread Direction | Right Hand |
Thread Size | 1/8in. x 40 |
Thread Standard | BSW |
UNSPSC Code | 27112805 |