noscriptSherwood UNF, Threading Die, 1/4in. x 28, High Speed Steel, Right Hand | Cromwell Tools
logo

Sherwood

UNF, Threading Die, 1/4in. x 28, High Speed Steel, Right Hand

SKU:

SHR0864320K

Rp76,800.00

Ex VAT

Rp85,248.00

Inc VAT

IN STOCK (50+)

    Product Details

    ISO 529.
    For use in diestocks to produce external screw threads.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Class of Fit

    2A

    Dimensions Standard

    BS 1127

    EAN

    5036140184183

    ECLASS Code

    21010200

    Material

    High Speed Steel

    Thickness

    1/4mm

    Thread Direction

    Right Hand

    Thread Size

    1/4in. x 28

    Thread Standard

    UNF

    UNSPSC Code

    27112805