Rp204,800.00
Ex VAT
Rp227,328.00
Inc VAT
Product Details
Product Specification
Product Documents
WNMG Turning Inserts
80° Trigon Insert
Insert Grade QX8010
(ISO M10 S10) Coated. Excellent grade giving superior results on heat resistant super alloys, especially for the aerospace industry. TiAln based coating ensures high wear resistance on these demanding materials.
Chip Breaker: NSA. Application: Light Cut.
Chip Breaker: NSS. Application: Light/Medium.
Attribute | Value |
---|---|
Brand | Yamaloy |
Chipbreaker | NSS |
Clearance Angle | 0° |
Corner Radius | 0.8 |
Cutting Direction | Neutral |
Cutting Edge Length | 6.5mm |
EAN | 5036140284272 |
ECLASS Code | 21010901 |
Finish/Coating | TiAlN |
Inscribed Circle | 9.525mm |
Insert Size | 060408 |
Insert Style | WNMG |
ISO Category | M S |
ISO Category Grade | M S |
ISO Cut | M10 S10 |
ISO Designation | WNMG 060408-NSS |
Manufacturer Grade | QX8010 |
Material | Carbide |
Material Application | Alloy |
MFR Part No. | 1-02-034737 |
Pack Quantity | 1 |
Shape | Trigon |
Thickness | 4.76mm |
UNSPSC Code | 23242105 |