noscriptKennedy Regular, Slot Drill, 8mm, 2fl, Plain Round Shank, Carbide, Uncoated 3M | Cromwell Tools
logo

Kennedy

Regular, Slot Drill, 8mm, 2fl, Plain Round Shank, Carbide, Uncoated

SKU:

KEN1610160K

MPN:

3M

Rp504,000.00

Ex VAT

Rp559,440.00

Inc VAT

IN STOCK (50+)

    Product Details

    2 flute regular series milling cutters for optimum performance and maximum swarf removal when plunging, slotting and routing in light alloys, brass, aluminium, non-ferrous and other soft materials.


    Features and Benefits
    • Carbide micrograin construction for increased toughness
    • 2 flutes for optimal cutting performance and maximum swarf removal when plunging


    Standards
    • Manufactured to Works Standards


    Notes
    • Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
    • Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080


    Product Documents
    Product Specification
    Attribute
    Value

    Brand

    Kennedy

    Cutter Diameter

    8mm

    Cutter Diameter Tolerance

    h10

    Cutting Direction

    Right Hand

    EAN

    5036140097087

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Uncoated

    Flute Length

    20mm

    Flute Type

    Helical

    Helix Angle

    30°

    Length Type

    Regular

    Material

    Carbide

    Number of Flutes

    2

    Overall Length

    60mm

    Plunge Type

    Centre Cutting

    Shank Diameter

    8mm

    Shank Diameter Tolerance

    h6

    Shank Type

    Plain Round

    UNSPSC Code

    23241605