logo

Sherwood

Short Slot Drill, 2.5mm, 2fl, Threaded Shank, High Speed Steel, Bright

SKU:

SHR0615602C

MPN:

3012010250

Rp373,900.00

Ex VAT

Rp415,029.00

Inc VAT

IN STOCK (50+)

    Product Details

    Short Series S210T slot drills are primarily used for milling keyways and slots. Manufactured from quality HSS with a bright finish they feature a flute type 30° helix and conform to BS 122: Part 4: 1980.


    Features and Benefits
    • Quality HSS construction for increased strength
    • 30° helix for omproved precision and cutting control


    Typical Applications
    • Milling


    Standards
    • Manufactured to BS 122: Part 4: 1980
    • Diameter: ~ up to 3.00. Tolerance: +0.013 -0.033.
    • Diameter: Over 3.00 ~ up to 6.00. Tolerance:+ 0.020 -0.038.
    • Diameter: Over 6.00 ~ up to 10.00. Tolerance: +0.025 -0.046.
    • Diameter: Over 10.00 ~ up to 18.00. Tolerance: +0.033 -0.058.
    • Diameter: Over 18.00 ~ up to 30.00. Tolerance: +0.041 -0.071.
    • Diameter: Over 30.00 ~ . Tolerance: + 0.051 -0.089.


    Product Specification
    Attribute
    Value

    Brand

    Sherwood

    Coolant Delivery

    External

    Cutter Diameter

    2.5mm

    EAN

    5036140275485

    ECLASS Code

    21010504

    End Mill Type

    Slot Drill

    Finish/Coating

    Bright

    Flute Length

    5mm

    Flute Type

    Spiral

    Helix Angle

    30°

    Length Type

    Short

    Material

    High Speed Steel

    Material Grade

    M2

    Number of Flutes

    2

    Overall Length

    49mm

    Shank Diameter

    6mm

    Shank Type

    Threaded

    Standards Met

    BS 122

    UNSPSC Code

    23241605