Rp307,800.00
Ex VAT
Rp341,658.00
Inc VAT
14 Variations Available
Product Details
Product Specification
Product Documents
Centre cutting as standard. For maximum strength when milling harder materials where rapid swarf removal is not needed. 4 flute milling cutters have one of the strongest tooth structures available in solid cutters.
Features and Benefits
• Carbide micrograin construction for increased toughness
• 4 flutes with strong tooth structure for excellent cutting performance
• ideal for providing maximum strength when milling harder materials
Standards
• Diameter: Over 1.00 ~ up to 6.00. Tolerance: +0.000, -0.050
• Diameter: Over 6.00 ~ up to 25.00. Tolerance: +0.000, -0.080
• Manufactured to Works Standards
Attribute | Value |
---|---|
Brand | Kennedy |
Cutter Diameter | 2mm |
Cutter Diameter Tolerance | h10 |
Cutting Direction | Right Hand |
EAN | 5036140098183 |
ECLASS Code | 21010500 |
End Mill Type | End Mill |
Finish/Coating | Uncoated |
Flute Length | 8mmmm |
Flute Type | Helical |
Length Type | Regular |
Material | Carbide |
Number of Flutes | 4 |
Overall Length | 32mm |
Plunge Type | Centre Cutting |
Shank Diameter | 2mm |
Shank Diameter Tolerance | h6 |
Shank Type | Plain Round |
UNSPSC Code | 23241614 |