noscriptHSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiCN Coated | Cromwell Tools
logo

SwissTech

HSS-Co 8% Weldon Shank Coarse Pitch Ripper Cutters: Series 17, Regular - TiCN Coated

2 Variations

Series 17 - Regular Series, TiCN Coated
Dimensions to DIN 844. Centre cutting. Weldon shank to DIN 1835B. Cutting diameter to js12. Shank diameter to h6.

Available in HSS-Co 8% Uncoated (for general production machining), HSS-Co 8% TiCN Coated (extends cutter life and improves work material surface finish) and HSS-Co 8% TiALN Coated (dissipates and resists heat, reduces surface friction coupled with high surface hardness).