Rp56,700.00
Ex VAT
Rp62,937.00
Inc VAT
Product Details
Product Specification
SwissBurr B11 hand deburring tools feature B10 geometry with a thin nose for small diameter holes down to 2mm. The totally modular system of interchangeable handles, holders and blades are designed to cover all applications. They are also compatible with commonly available brands including Kennedy, Noga, Ruko, Seco, Snap-Tap and Stellram.
Features and Benefits
• Features B10 geometry with a thinner nose designed for holes down to 2mm
• Modular system of interchangeable handles, holders and blades for a complete tooling solution
• Interchangeable with commonly available brands for added convenience
Attribute | Value |
---|---|
Blade Material | High Speed Steel |
Brand | SwissBurr |
Compatible Holder | B Holder |
EAN | 5036140224001 |
MFR Part No. | 151-00124 |
Series | B11 |
Type | Blade |
UNSPSC Code | 27111526 |